Motion
KM11-06-10-10

SMC CORP OF AMERICA
KM11-06-10-10

Pneumatic Manifold - 6 mm Compatible Tube Outer Diameter
Mi Item #01991281
MFR #KM11-06-10-10
Price$17.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KM11-06-10-10

Pneumatic Manifold - 6 mm Compatible Tube Outer Diameter
Mi Item #01991281
MFR #KM11-06-10-10

Mfr description
KM11-06-10-10 FITTING
  • One-touch fittings manifold
  • Models: 11, 12, 13, 15, 16
  • Variety of tube sizes available
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.49/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    6 mm
  • Overall Length
    102 mm

Details

  • Country of Origin
    CN
  • ManufacturerName (description attribute)
    SMC
  • Operating Temperature Range
    -5 to +60 Air °C, 0 to +40 (Water) °C
  • Series
    KM
  • Standards Met
    JIS B 0203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)