Specifications
Dimensions
- Overall Length115 mm
Details
- Country of OriginCN
- ManufacturerName (description attribute)SMC
- Operating Temperature Range-5 to +60 Air °C, 0 to +40 (Water) °C
- SeriesKM
- Standards MetJIS B 0203
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)