Overview
Mfr description
KM11-11-13-10 FITTING
Specifications
- Operating Temperature Range-5 to +60 Air °C, 0 to +40 (Water) °C
- ManufacturerName (description attribute)SMC
- Country of OriginJP
- SeriesKM
- Standards MetJIS B 0203
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data