Motion
KM13-06-10-3
Pneumatic Manifold - 6 mm Compatible Tube Outer Diameter
Mi Item #01991337
MFR #KM13-06-10-3
Price$13.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Manifold - 6 mm Compatible Tube Outer Diameter
Mi Item #01991337
MFR #KM13-06-10-3

Mfr description
KM13-06-10-3 FITTING
  • One-touch fittings manifold
  • Models: 11, 12, 13, 15, 16
  • Variety of tube sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.11/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    6 mm
  • Overall Length
    74.5 mm

Details

  • Country of Origin
    CN
  • ManufacturerName (description attribute)
    SMC
  • Operating Temperature Range
    -5 to +60 Air °C, 0 to +40 (Water) °C
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)