Overview
Mfr description
KM14-04-06-02S-3 FITTING
- One-touch fittings manifold
- KM, size 14 only
- R(PT) male thread option
- Variety of tube sizes available
Specifications
- ManufacturerName (description attribute)SMC
- Country of OriginJP
- SeriesKM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data