Overview
Mfr description
KQ2D06-02AS FITTING, CORNER MALE ELBO
Specifications
- Fitting ShapeMale Delta
- Compatible Tube Outer Diameter6 diameter
- ManufacturerName (description attribute)SMC
- Body MaterialSTANDARD TUBING, WITH THREAD SEALANT
- Country of OriginSG
- ColorWhite Body, Light Gray Release Button
- SeriesKQ2
- SealWith Sealant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data