Motion
Kq2E08-02
Push-In to Push-In Pneumatic Tubing Fitting - Body Material STANDARD TUBING, NO OPTIONS, 2 Ports, 8 mm Compatible Tube Outer Diameter
MI ITEM #01991577
MFR #Kq2E08-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Push-In Pneumatic Tubing Fitting - Body Material STANDARD TUBING, NO OPTIONS, 2 Ports, 8 mm Compatible Tube Outer Diameter
MI ITEM #01991577
MFR #Kq2E08-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KQ2E08-02 FITTING, BULKHEAD CONNECTOR

Specifications

  • Fitting Shape
    Straight Bulkhead
  • Compatible Tube Outer Diameter
    8 mm
  • Operating Temperature Range
    -5 to +60 °C, 0 to +40 (Water) °C
  • Connection 1 Short Name
    Push-In
  • ManufacturerName (description attribute)
    SMC
  • Body Material
    STANDARD TUBING, NO OPTIONS
  • Connection 2 Short Name
    BSP
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Number Of Ports
    2
  • Max Operating Temperature
    +40 (Water) °C, +60 °C
  • Burst Pressure
    3 MPa
  • Min Operating Temperature
    -5 °C, 0 (Water) °C
  • Flow Control Type
    None
  • Hex Size
    17 (H1) mm, 19 (H2) mm
  • Panel Fitting Size
    M16x1
  • Panel Fitting Type
    ISO Threaded
  • Overall Diameter
    33 mm
  • Overall Length
    33 mm
  • Standards Met
    JIS
  • Fitting Connection Family
    Push-In to BSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text