Motion
KQ2E13-03A
FITTING ,BULKHEAD CONNECTOR
MI ITEM #01991631
MFR #KQ2E13-03A
List Price$12.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FITTING ,BULKHEAD CONNECTOR
MI ITEM #01991631
MFR #KQ2E13-03A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.22/each for your price

Overview

Mfr description
KQ2E13-03A FITTING, BULKHEAD CONNECTO
  • Tubing material: FEP, PFA, nylon, soft nylon, polyurethane
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
  • Release collar allows easy removal of tubing without causing damage to the tube
  • This product is not intended for use in potable water systems

Specifications

  • Fitting Shape
    Straight Bulkhead
  • Compatible Tube Outer Diameter
    1/2 in
  • Operating Temperature Range
    -5 to +60 °C, 0 to +40 (Water) °C
  • Connection 1 Short Name
    Push-In
  • ManufacturerName (description attribute)
    SMC
  • Body Material
    STANDARD TUBING, NO OPTIONS
  • Connection 2 Short Name
    BSP
  • Country of Origin
    SG
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Number Of Ports
    2
  • Max Operating Temperature
    +40 (Water) °C, +60 °C
  • Burst Pressure
    3 MPa
  • Min Operating Temperature
    -5 °C, 0 (Water) °C
  • Flow Control Type
    None
  • Series
    KQ2-A
  • Hex Size
    24 (H1) mm, 27 (H2) mm
  • Panel Fitting Size
    M22x1
  • Panel Fitting Type
    ISO Threaded
  • Overall Length
    37 mm
  • Standards Met
    JIS
  • Fitting Connection Family
    Push-In to BSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text