Motion
Kq2E13-36-X2
Push-In to Push-In Pneumatic Tubing Fitting - Body Material STANDARD TUBING, COPPER FREE / NICKEL PLATED, 2 Ports, 1/2 in Compatible Tube Outer Diameter
MI ITEM #01991635
MFR #Kq2E13-36-X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Push-In Pneumatic Tubing Fitting - Body Material STANDARD TUBING, COPPER FREE / NICKEL PLATED, 2 Ports, 1/2 in Compatible Tube Outer Diameter
MI ITEM #01991635
MFR #Kq2E13-36-X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KQ2E13-36-X2 FITTING, BULKHEAD CONNE

Specifications

  • Fitting Shape
    Straight Bulkhead
  • Compatible Tube Outer Diameter
    1/2 in
  • Operating Temperature Range
    -5 to +60 °C, 0 to +40 (Water) °C
  • Connection 1 Short Name
    Push-In
  • Body Material
    STANDARD TUBING, COPPER FREE / NICKEL PLATED
  • Connection 2 Short Name
    NPT
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Max Operating Temperature
    +40 (Water) °C, +60 °C
  • Burst Pressure
    3 MPa
  • Min Operating Temperature
    -5 °C, 0 (Water) °C
  • Flow Control Type
    None
  • Hex Size
    28.6 mm
  • Panel Fitting Size
    1-12 in
  • Panel Fitting Type
    UNF Threaded
  • Overall Length
    37 mm
  • Standards Met
    ANSI, ASME, JIS
  • Fitting Connection Family
    Push-In to NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text