Overview
Mfr description
KQ2H07-00-X34 FITTING, STRAIGHT UNIO
Specifications
- Fitting ShapeMale Connector
- Compatible Tube Outer Diameter1/4 in
- ManufacturerName (description attribute)SMC
- Body MaterialSTANDARD TUBING, LOW TEMPERATURE, VITON SEALS
- Country of OriginJP
- ColorWhite Body, Light Gray Release Button
- SeriesKQ2
- SealNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data