Motion
KQ2H16-04AS
Push-In to Push-In Pneumatic Tubing Fitting - Body Material STANDARD TUBING, WITH THREAD SEALANT, 2 Ports, 16 mm Compatible Tube Outer Diameter
MI ITEM #01992157
MFR #KQ2H16-04AS
Price$7.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Push-In Pneumatic Tubing Fitting - Body Material STANDARD TUBING, WITH THREAD SEALANT, 2 Ports, 16 mm Compatible Tube Outer Diameter
MI ITEM #01992157
MFR #KQ2H16-04AS

Mfr description
KQ2H16-04AS FITTING, MALE CONNECTOR
  • Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.18/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    16 mm
  • Hex Size
    24 mm
  • Overall Diameter
    25.7 mm
  • Overall Length
    34.6 mm

Details

  • Body Material
    STANDARD TUBING, WITH THREAD SEALANT
  • Burst Pressure
    3 MPa
  • Color
    White Body, Light Gray Release Button
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    BSP
  • Fitting Connection Family
    Push-In to BSP
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    +40 (Water) °C, +60 °C
  • Min Operating Temperature
    -5 °C, 0 (Water) °C
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C, 0 to +40 (Water) °C
  • Series
    KQ2
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)