Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
Kq2H16-U04-X2

Push-In to Push-In Pneumatic Tubing Fitting - Body Material STANDARD TUBING, COPPER FREE / NICKEL PLATED, 2 Ports, 16 mm Compatible Tube Outer Diameter, 16 Female Push-In to 1/2 Male Uni Threaded
MI ITEM #01992166
MFR #Kq2H16-U04-X2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
KQ2H16-U04-X2 FITTING, UNIFIT

Specifications

  • Fitting Shape
    Straight
  • Compatible Tube Outer Diameter
    16 mm
  • Operating Temperature Range
    -5 to +60 (No Freezing) °C, 0 to +40 (Water) °C
  • Connection 1 Short Name
    Push-In
  • Body Material
    STANDARD TUBING, COPPER FREE / NICKEL PLATED
  • Connection 2 Short Name
    Uni
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Max Operating Temperature
    +40 (Water) °C, +60 (No Freezing) °C
  • Burst Pressure
    3 MPa
  • Min Operating Temperature
    -5 (No Freezing) °C, 0 (Water) °C
  • Flow Control Type
    None
  • Hex Size
    24 mm
  • Overall Length
    28.5 mm
  • Fitting Connection Family
    Push-In to Uni
  • Fitting Connection Type
    16 Female Push-In to 1/2 Male Uni Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text