Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
Kq2L13-04S-X12

Push-In to Push-In Pneumatic Tubing Fitting - Body Material STANDARD TUBING, VASELINE, THREAD SEALANT, 2 Ports, 1/2 in Compatible Tube Outer Diameter
MI ITEM #01992959
MFR #Kq2L13-04S-X12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
KQ2L13-04S-X12 FITTING

Specifications

  • Fitting Shape
    90° Elbow
  • Compatible Tube Outer Diameter
    1/2 in
  • Operating Temperature Range
    -5 to +60 °C, 0 to +40 (Water) °C
  • Connection 1 Short Name
    Push-In
  • Body Material
    STANDARD TUBING, VASELINE, THREAD SEALANT
  • Connection 2 Short Name
    BSP
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Max Operating Temperature
    +40 (Water) °C, +60 °C
  • Burst Pressure
    3 MPa
  • Min Operating Temperature
    -5 °C, 0 (Water) °C
  • Flow Control Type
    None
  • Hex Size
    22 mm
  • Overall Diameter
    21.7 mm
  • Overall Length
    40 mm
  • Standards Met
    JIS
  • Fitting Connection Family
    Push-In to BSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text