Overview
Mfr description
KQ2L13-36S-X12 FITTING, MALE ELBOW
Specifications
- Fitting ShapeMale Elbow
- Compatible Tube Outer Diameter1/2 in
- ManufacturerName (description attribute)SMC
- Body MaterialSTANDARD TUBING, VASELINE, THREAD SEALANT
- Country of OriginJP
- ColorWhite Body, Light Gray Release Button
- SeriesKQ2
- SealWith Sealant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data