Motion
KQ2LE05-00A
KQ2 ONE-TOUCH FITTING with 3/16 in Compatible Tube Outer Diameter
MI ITEM #01993007
MFR #KQ2LE05-00A
Your Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 3/16 in Compatible Tube Outer Diameter
MI ITEM #01993007
MFR #KQ2LE05-00A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.67/each(List $8.93)

Overview

Mfr description
KQ2LE05-00A FITTING, BULKHEAD CONN EL
  • Accepts nylon and polyurethane tubes
  • Stud allows rotation of the body for ease of installation in confined spaces
  • Release collar allows easy removal of tubing without damaging the tube
  • Can be used for a wide range of pressures from a low vacuum up to a pressureof 1.0MPa
  • This product is not intended for use in potable water systems

Specifications

  • Fitting Shape
    90° Elbow Bulkhead
  • Compatible Tube Outer Diameter
    3/16 (Port 1) in, 3/16 (Port 2) in
  • Operating Temperature Range
    -5 to +60 °C, 0 to +40 (Water) °C
  • Connection 1 Short Name
    Push-In
  • ManufacturerName (description attribute)
    SMC
  • Body Material
    STANDARD TUBING, NO OPTIONS
  • Connection 2 Short Name
    Push-In
  • Country of Origin
    SG
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Number Of Ports
    2
  • Max Operating Temperature
    +40 (Water) °C, +60 °C
  • Burst Pressure
    3 MPa
  • Color
    White Body, Light Gray Release Button
  • Min Operating Temperature
    -5 °C, 0 (Water) °C
  • Flow Control Type
    None
  • Series
    KQ2
  • Hex Size
    17.46 (H1) mm, 17.46 (H2) mm
  • Panel Fitting Size
    9/16-18 in
  • Panel Fitting Type
    NPT Threaded
  • Overall Diameter
    11.4 mm
  • Overall Length
    34.5 mm
  • Standards Met
    JIS
  • Fitting Connection Family
    Push-In to Push-In
  • Seal
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text