Motion
KQ2LF07-35-X2

SMC CORP OF AMERICA
KQ2LF07-35-X2

KQ2 ONE-TOUCH FITTING with 1/4 in Compatible Tube Outer Diameter
MI ITEM #01993042
MFR #KQ2LF07-35-X2
Your Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KQ2LF07-35-X2

KQ2 ONE-TOUCH FITTING with 1/4 in Compatible Tube Outer Diameter
MI ITEM #01993042
MFR #KQ2LF07-35-X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.67/each(List $6.25)

Overview

Mfr description
KQ2LF07-35-X2 FITTING, FEMALE ELBOW

Specifications

  • Fitting Shape
    90° Elbow
  • Compatible Tube Outer Diameter
    1/4 in
  • Operating Temperature Range
    -5 to +60 °C, 0 to +40 (Water) °C
  • Connection 1 Short Name
    Push-In
  • ManufacturerName (description attribute)
    SMC
  • Body Material
    STANDARD TUBING, COPPER FREE / NICKEL PLATED
  • Connection 2 Short Name
    NPT
  • Country of Origin
    US
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Number Of Ports
    2
  • Max Operating Temperature
    +40 (Water) °C, +60 °C
  • Burst Pressure
    3 MPa
  • Color
    White Body, Light Gray Release Button
  • Min Operating Temperature
    -5 °C, 0 (Water) °C
  • Flow Control Type
    None
  • Series
    KQ2
  • Hex Size
    17.46 mm
  • Overall Diameter
    13.2 mm
  • Overall Length
    25.5 mm
  • Standards Met
    ANSI, ASME
  • Fitting Connection Family
    Push-In to NPT
  • Seal
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text