Motion
KQ2R03-07-X34

SMC CORP OF AMERICA
KQ2R03-07-X34

KQ2 ONE-TOUCH FITTING with 5/32 in Compatible Tube Outer Diameter
MI ITEM #01993121
MFR #KQ2R03-07-X34
Your Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KQ2R03-07-X34

KQ2 ONE-TOUCH FITTING with 5/32 in Compatible Tube Outer Diameter
MI ITEM #01993121
MFR #KQ2R03-07-X34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.92/each(List $2.57)

Overview

Mfr description
KQ2R03-07-X34 FITTING, PLUG-IN REDUC

Specifications

  • Fitting Shape
    Plug-in reducer
  • Compatible Tube Outer Diameter
    5/32 in
  • ManufacturerName (description attribute)
    SMC
  • Body Material
    STANDARD TUBING, LOW TEMPERATURE, VITON SEALS
  • Country of Origin
    JP
  • Color
    White Body, Light Gray Release Button
  • Series
    KQ2
  • Seal
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text