Motion
NVV3KF3-20-03-00T

SMC CORP OF AMERICA
NVV3KF3-20-03-00T

MANIFOLD, 3-STA
MI ITEM #01993313
MFR #NVV3KF3-20-03-00T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV3KF3-20-03-00T

MANIFOLD, 3-STA
MI ITEM #01993313
MFR #NVV3KF3-20-03-00T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Exhaust Port Size
    1/8 in
  • Overall Height
    48.5 mm
  • Overall Length
    73 mm
  • Overall Width
    67.5 mm
  • Pressure Port Size
    1/8 in

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    NVKF 300
  • Maximum Operating Pressure
    +100 psi
  • Mounting Type
    Direct
  • Number Of Stations  
    3
  • Operating Temperature Range
    Maximum of +120 °F
  • Port Location
    Top

Overview

Mfr description
NVV3KF3-20-03-00T MANIFOLD, 3-STA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought