Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV3KF3-21-04-00T

NVV3KF3-21-04-00T
MI ITEM #01993330
MFR #NVV3KF3-21-04-00T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NVV3KF3-21-04-00T MANIFOLD, 4-STA

Specifications

  • For Use With Series
    NVKF 300
  • Base Type
    Bar Stock
  • Fluid Comp
    Air, Inert Gases
  • Pressure Port Size
    1/8 in
  • Exhaust Port Size
    1/8 in
  • Port Location
    Top
  • Maximum Operating Pressure
    +100 psi
  • Mounting Type
    Direct
  • Operating Temperature Range
    Maximum of +120 °F
  • Overall Length
    95 mm
  • Overall Width
    67.5 mm
  • Overall Height
    48.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text