Motion
NVV3KF3-42-16-01T

SMC CORP OF AMERICA
NVV3KF3-42-16-01T

MANIFOLD, 16-STA
MI ITEM #01993396
MFR #NVV3KF3-42-16-01T
List Price$111.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV3KF3-42-16-01T

MANIFOLD, 16-STA
MI ITEM #01993396
MFR #NVV3KF3-42-16-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.29/each for your price

Overview

Mfr description
NVV3KF3-42-16-01T MANIFOLD, 16-STA

Specifications

  • For Use With Series
    NVKF 300
  • Base Type
    Bar Stock
  • Number Of Stations
  • Fluid Comp
    Air, Inert Gases
  • Cylinder Port Size
    1/8 in
  • Pressure Port Size
    1/8 in
  • Exhaust Port Size
    1/8 in
  • Port Location
    Side
  • Maximum Operating Pressure
    +100 psi
  • Mounting Type
    Direct
  • Operating Temperature Range
    Maximum of +120 °F
  • Manifold Port(s)
    1/8 NPTF
  • Overall Length
    323 mm
  • Overall Width
    67.5 mm
  • Overall Height
    53.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text