Motion
NZM132HT
SMC® NZM132HT Vacuum Ejector, Bracket Mount, 1.3mm Nozz. Dia., -84kPa Max. Vac. Press., +0.2 to +0.55MPa Supp. Press.
MI ITEM #01993773
MFR #NZM132HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® NZM132HT Vacuum Ejector, Bracket Mount, 1.3mm Nozz. Dia., -84kPa Max. Vac. Press., +0.2 to +0.55MPa Supp. Press.
MI ITEM #01993773
MFR #NZM132HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NZM132HT VAC GEN, W/O VALVE, HIGH PR

Specifications

  • Exhaust Type
    Silencer
  • Nozzle Diameter
  • Maximum Vacuum Pressure
    -84 kPa
  • Supply Port Type
    1/8 Female NPTF Threaded in
  • Vacuum Port Type
    1/8 Female NPTF Threaded in
  • Supply Pressure Range
    +0.2 to +0.55 MPa
  • Proof Pressure
    +0.7 MPa
  • Thread Standard
    NPTF
  • Fluid Comp
    Air
  • Mounting Type
    Bracket
  • Vacuum Port Gender
    Female
  • Vacuum Port Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text