Overview
Mfr description
KQ2S16-03-X2 FITTING
Specifications
- Fitting ShapeHexagon socket head male connector
- Compatible Tube Outer Diameter16 diameter
- ManufacturerName (description attribute)SMC
- Body MaterialSTANDARD TUBING, COPPER FREE / NICKEL PLATED
- Country of OriginJP
- ColorWhite Body, Light Gray Release Button
- SeriesKQ2
- SealNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data