Overview
Mfr description
KQ2T04-02 FITTING, BRANCH TEE
Specifications
- Fitting ShapeMale Branch Tee
- Compatible Tube Outer Diameter4 diameter
- Body MaterialSTANDARD TUBING, NO OPTIONS
- Country of OriginJP
- ColorWhite Body, Light Gray Release Button
- SeriesKQ2
- SealNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data