Motion
NVV5F3-30-041-00T

SMC CORP OF AMERICA
NVV5F3-30-041-00T

MANIFOLD NVF 4-STA
MI ITEM #01994071
MFR #NVV5F3-30-041-00T
List Price$66.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5F3-30-041-00T

MANIFOLD NVF 4-STA
MI ITEM #01994071
MFR #NVV5F3-30-041-00T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.87/each for your price

Overview

Mfr description
NVV5F3-30-041-00T MANIFOLD NVF 4-STA

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    +14 to +122 °F
  • Maximum Operating Pressure
    +102 psi
  • Fluid Comp
    Air
  • Overall Height
    72.5 mm
  • Overall Length
    138.5 mm
  • Overall Width
    165.9 mm
  • Mounting Type
    Direct
  • For Use With Series
    VF3000
  • Manifold Port(s)
    1/4 NPTF
  • Number Of Stations
    4
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text