Motion
NVV5F5-20-031-00T

SMC CORP OF AMERICA
NVV5F5-20-031-00T

MANIFOLD NVF 3-STA
MI ITEM #01994093
MFR #NVV5F5-20-031-00T
List Price$39.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5F5-20-031-00T

MANIFOLD NVF 3-STA
MI ITEM #01994093
MFR #NVV5F5-20-031-00T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.60/each for your price

Overview

Mfr description
NVV5F5-20-031-00T MANIFOLD NVF 3-STA
  • NVF5000 series manifold
  • North American threads (NPT)
  • Manifold type: B mount (single base)
  • Maximum stations: 15
  • Port sizes: 1/4, 3/8, 1/2
  • Common/SUP, Common/EXH

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    +14 to +122 °F
  • Maximum Operating Pressure
    +102 psi
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    76 mm
  • Overall Length
    126 mm
  • Overall Width
    202.3 mm
  • Mounting Type
    Direct
  • For Use With Series
    VF5000
  • Manifold Port(s)
    3/8 NPTF
  • Number Of Stations
    3
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text