Motion
KQ2T07-34S-X23

SMC CORP OF AMERICA
KQ2T07-34S-X23

KQ2 ONE-TOUCH FITTING with 1/4 in Compatible Tube Outer Diameter
MI ITEM #01994257
MFR #KQ2T07-34S-X23
Your Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KQ2T07-34S-X23

KQ2 ONE-TOUCH FITTING with 1/4 in Compatible Tube Outer Diameter
MI ITEM #01994257
MFR #KQ2T07-34S-X23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.78/each(List $21.12)

Overview

Mfr description
KQ2T07-34S-X23 FITTING, BRANCH TEE

Specifications

  • Fitting Shape
    Male Branch Tee
  • Compatible Tube Outer Diameter
    1/4 in
  • ManufacturerName (description attribute)
    SMC
  • Body Material
    STANDARD TUBING, S.S. STUD OR GUIDE, NBR SEAL,THREAD SEALANT
  • Country of Origin
    JP
  • Color
    White Body, Light Gray Release Button
  • Series
    KQ2
  • Seal
    With Sealant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text