Motion
KQ2T08-00A
Push-In to Push-In Pneumatic Tubing Fitting - Body Material STANDARD TUBING, NO OPTIONS, 3 Ports, 8 (Port 1) mm, 8 (Port 2) mm, 8 (Port 3) mm Compatible Tube Outer Diameter
Mi Item #01994288
MFR #KQ2T08-00A
Price$4.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Push-In Pneumatic Tubing Fitting - Body Material STANDARD TUBING, NO OPTIONS, 3 Ports, 8 (Port 1) mm, 8 (Port 2) mm, 8 (Port 3) mm Compatible Tube Outer Diameter
Mi Item #01994288
MFR #KQ2T08-00A

Mfr description
KQ2T08-00A FITTING, UNION TEE
  • Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.64/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    8 (Port 1) mm, 8 (Port 2) mm, 8 (Port 3) mm
  • Overall Diameter
    15.2 mm
  • Overall Length
    48 mm

Details

  • Body Material
    STANDARD TUBING, NO OPTIONS
  • Burst Pressure
    3 MPa
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    Push-In
  • Fitting Connection Family
    Push-In to Push-In
  • Fitting Shape
    Tee
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    +40 (Water) °C, +60 °C
  • Min Operating Temperature
    -5 °C, 0 (Water) °C
  • Number Of Ports
    3
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C, 0 to +40 (Water) °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)