Motion
NVV5FR2-01T1-031-02T

SMC CORP OF AMERICA
NVV5FR2-01T1-031-02T

SMC® NVV5FR2-01T1-031-02T Bar Stock Pneumatic Manifold, Series Compatibility: NVFR2000, Plug-in Elec. Connect.
MI ITEM #01994293
MFR #NVV5FR2-01T1-031-02T
List Price$119.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5FR2-01T1-031-02T

SMC® NVV5FR2-01T1-031-02T Bar Stock Pneumatic Manifold, Series Compatibility: NVFR2000, Plug-in Elec. Connect.
MI ITEM #01994293
MFR #NVV5FR2-01T1-031-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.20/each for your price

Overview

Mfr description
NVV5FR2-01T1-031-02T MANIFOLD ASS'Y,

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    +32 to +120 °F
  • Maximum Operating Pressure
    +130 psi
  • Fluid Comp
    Air
  • Overall Height
    89.5 mm
  • Overall Length
    140 mm
  • Mounting Type
    Direct
  • For Use With Series
    NVFR2000
  • Manifold Port(s)
    1/4 NPTF
  • Number Of Stations
    3
  • Wiring Type
    Terminal Block
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text