Motion
KQ2T08-U01A
KQ2 ONE-TOUCH FITTING with 8 diameter Compatible Tube Outer Diameter
MI ITEM #01994327
MFR #KQ2T08-U01A
Your Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 8 diameter Compatible Tube Outer Diameter
MI ITEM #01994327
MFR #KQ2T08-U01A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.40/each(List $5.53)

Overview

Mfr description
KQ2T08-U01A FITTING, UNIFIT
  • Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
  • Release collar allows easy removal of tubing without causing damage to the tube
  • This product is not intended for use in potable water systems

Specifications

  • Fitting Shape
    Tee
  • Compatible Tube Outer Diameter
    8 (Port 1) mm, 8 (Port 2) mm
  • Operating Temperature Range
    -5 to +60 (No Freezing) °C, 0 to +40 (Water) °C
  • Connection 1 Short Name
    Push-In
  • ManufacturerName (description attribute)
    SMC
  • Body Material
    STANDARD TUBING, NO OPTIONS
  • Connection 2 Short Name
    Uni
  • Country of Origin
    SG
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Number Of Ports
    3
  • Max Operating Temperature
    +40 (Water) °C, +60 (No Freezing) °C
  • Burst Pressure
    3 MPa
  • Color
    White Body, Light Gray Release Button
  • Min Operating Temperature
    -5 (No Freezing) °C, 0 (Water) °C
  • Flow Control Type
    None
  • Series
    KQ2
  • Hex Size
    12 mm
  • Overall Diameter
    15.2 mm
  • Overall Length
    46 mm
  • Fitting Connection Family
    Push-In to Uni
  • Fitting Connection Type
    8 Female Push-In to 8 Female Push-In to 1/8 Male Uni Threaded
  • Seal
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text