Motion
Kq2T08-U02-X2

SMC CORP OF AMERICA
Kq2T08-U02-X2

Push-In to Push-In Pneumatic Tubing Fitting - Body Material STANDARD TUBING, COPPER FREE / NICKEL PLATED, 3 Ports, 8 (Port 1) mm, 8 (Port 2) mm Compatible Tube Outer Diameter, 8 Female Push-In to 8 Female Push-In to 1/4 Male Uni Threaded
MI ITEM #01994334
MFR #Kq2T08-U02-X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
Kq2T08-U02-X2

Push-In to Push-In Pneumatic Tubing Fitting - Body Material STANDARD TUBING, COPPER FREE / NICKEL PLATED, 3 Ports, 8 (Port 1) mm, 8 (Port 2) mm Compatible Tube Outer Diameter, 8 Female Push-In to 8 Female Push-In to 1/4 Male Uni Threaded
MI ITEM #01994334
MFR #Kq2T08-U02-X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    8 (Port 1) mm, 8 (Port 2) mm
  • Hex Size
    14 mm
  • Overall Diameter
    15.2 mm
  • Overall Length
    46 mm

Details

  • Body Material
    STANDARD TUBING, COPPER FREE / NICKEL PLATED
  • Burst Pressure
    3 MPa
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    Uni
  • Fitting Connection Family
    Push-In to Uni
  • Fitting Connection Type
    8 Female Push-In to 8 Female Push-In to 1/4 Male Uni Threaded
  • Fitting Shape
    Tee
  • Flow Control Type
    None
  • Max Operating Temperature
    +40 (Water) °C, +60 (No Freezing) °C
  • Min Operating Temperature
    -5 (No Freezing) °C, 0 (Water) °C
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 (No Freezing) °C, 0 to +40 (Water) °C

Overview

Mfr description
KQ2T08-U02-X2 FITTING, UNIFIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought