Motion
KQ2T11-00-X23

SMC CORP OF AMERICA
KQ2T11-00-X23

KQ2 ONE-TOUCH FITTING with 3/8 in Compatible Tube Outer Diameter
MI ITEM #01994436
MFR #KQ2T11-00-X23
List Price$20.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KQ2T11-00-X23

KQ2 ONE-TOUCH FITTING with 3/8 in Compatible Tube Outer Diameter
MI ITEM #01994436
MFR #KQ2T11-00-X23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.55/each for your price

Overview

Mfr description
KQ2T11-00-X23 FITTING, UNION TEE

Specifications

  • Fitting Shape
    Male Branch Tee
  • Compatible Tube Outer Diameter
    3/8 in
  • ManufacturerName (description attribute)
    SMC
  • Body Material
    STANDARD TUBING, S.S. STUD AND/OR GUIDE AND NBR SEALS
  • Country of Origin
    JP
  • Color
    White Body, Light Gray Release Button
  • Series
    KQ2
  • Seal
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text