Motion
YCJM3 15/16

TIMKEN (FAFNIR)
YCJM3 15/16

Flange-Mount Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #01994527
MFR #YCJM3 15/16
Price$2,472.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJM3 15/16

Flange-Mount Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #01994527
MFR #YCJM3 15/16

Mfr description
YCJM 3-15/16 FLG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,472.88/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    11.7500 in
  • Bolt Circle Diameter  
    11.7560 in
  • Bore Diameter  
    3-15/16 in
  • Length Through Bore
    127.3 mm
  • Overall Length Diameter  
    10.5625 in
  • Weight
    43.6 lbs

Details

  • Bearing Number
    GYM1315KRRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796221321
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    GYM1315KRRB
  • Seal Type
    Contact Seal
  • Series
    YCJM
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796221321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)