Motion
NZX1103-K35LOZ-E55CL-M

SMC CORP OF AMERICA
NZX1103-K35LOZ-E55CL-M

SMC® NZX1103-K35LOZ-E55CL-M Vacuum Ejector or Pump Module, Manifold Mount, 8 Stations, 1 Ejector Stage, 1mm Nozz. Dia.
MI ITEM #01994895
MFR #NZX1103-K35LOZ-E55CL-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NZX1103-K35LOZ-E55CL-M

SMC® NZX1103-K35LOZ-E55CL-M Vacuum Ejector or Pump Module, Manifold Mount, 8 Stations, 1 Ejector Stage, 1mm Nozz. Dia.
MI ITEM #01994895
MFR #NZX1103-K35LOZ-E55CL-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NZX1103-K35LOZ-E55CL-M VACUUM MODULE

Specifications

  • Maximum Suction Flow
    22 L/min
  • Nozzle Diameter
  • Supply Port Type
    1/8 Female Rc Threaded in
  • Exhaust Port Type
    1/8 Female Rc Threaded in
  • Component Subsystems Included
    Ejector, Filter, Supply & Release Valve, Vacuum Switch
  • Supply Voltage
    24 V dc
  • Number Of Stations
  • Number Of Ejector Stages
    1
  • Ejector Supply Pressure Range
    +0.2 to +0.55 MPa
  • Exhaust Type
    Non-Silenced
  • Compatible Cup Diameters
    2 to 25 mm
  • Max Compatible Cup Diameter
    25 mm
  • Thread Standard
    Rc
  • Valve Set Pressure Range
    +0.3 to +0.6 MPa
  • Actuation
    Manual
  • Normal Valve State
    Supply & Release Valve
  • Filter Rating
    30 µm
  • Standards Met
    JIS
  • Overall Length
    99.6 mm
  • Overall Width
    21.6 mm
  • Overall Height
    78.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text