Overview
Mfr description
KQ2U11-35S-X23 FITTING, BRANCH "Y"
Specifications
- Fitting ShapeBranch "Y"
- Compatible Tube Outer Diameter3/8 in
- ManufacturerName (description attribute)SMC
- Body MaterialSTANDARD TUBING, S.S. STUD OR GUIDE, NBR SEAL,THREAD SEALANT
- Country of OriginJP
- ColorWhite Body, Light Gray Release Button
- SeriesKQ2
- SealWith Sealant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data