Overview
Mfr description
NZZM06-TSB MANIFOLD, 6-STA
Specifications
- Number Of Stations
- Inlet Port Size
- Inlet Port LocationBoth Sides
- Exhaust Port Size
- Thread StandardNPTF
- Body MaterialAluminum
- Overall Dimensions114 x 136 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data