Specifications
Dimensions
- Compatible Tube Outer Diameter5/32 in
Details
- Body MaterialSTANDARD TUBING, WITH THREAD SEALANT
- ColorWhite Body, Light Gray Release Button
- Country of OriginSG
- Fitting ShapeUniversal Female Elbow
- ManufacturerName (description attribute)SMC
- SealWith Sealant
- SeriesKQ2