Motion
NZZX104-TB-A
NZZX104-TB-A MANIFOLD ASSY, 4-STA
Mi Item #01995372
MFR #NZZX104-TB-A
Price$70.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NZZX104-TB-A MANIFOLD ASSY, 4-STA
Mi Item #01995372
MFR #NZZX104-TB-A

Mfr description
NZZX104-TB-A MANIFOLD ASSY, 4-STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.30/each

Specifications

Dimensions

  • Inlet Port Size  
    1

Details

  • Body Material
    Aluminum
  • Number Of Stations  
    4
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)