Motion
NVV5FS2-01T1-031-02T

SMC CORP OF AMERICA
NVV5FS2-01T1-031-02T

SMC® NVV5FS2-01T1-031-02T Bar Stock Pneumatic Manifold, Series Compatibility: NVFS2000, Plug-in Elec. Connect.
Mi Item #01995632
MFR #NVV5FS2-01T1-031-02T
Price$113.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5FS2-01T1-031-02T

SMC® NVV5FS2-01T1-031-02T Bar Stock Pneumatic Manifold, Series Compatibility: NVFS2000, Plug-in Elec. Connect.
Mi Item #01995632
MFR #NVV5FS2-01T1-031-02T

Mfr description
NVV5FS2-01T1-031-02T MLFD ASSY S-STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.52/each

Specifications

Dimensions

  • Overall Height
    89.5 mm
  • Overall Length
    140 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    NVFS2000
  • Manifold Port(s)
    1/4 NPTF
  • Maximum Operating Pressure
    +150 psi
  • Mounting Type
    Direct
  • Number Of Stations
    3
  • Operating Temperature Range
    +14 to +140 °F
  • Series
    VFS
  • Wiring Type
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)