Motion
PA3110-N03
Air Operated Diaphragm Pump - 5.283 gpm Max, 3/8 in Inlet / Outlet, PTFE Fluid Section, PTFE Diaphragm
MI ITEM #01995728
MFR #PA3110-N03
Price$524.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Diaphragm Pump - 5.283 gpm Max, 3/8 in Inlet / Outlet, PTFE Fluid Section, PTFE Diaphragm
MI ITEM #01995728
MFR #PA3110-N03

Mfr description
PA3110-N03 PROCESS PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.07/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in
  • Weight
    1.7 kg

Details

  • Certification
    RoHS Compliant
  • Country of Origin
    JP
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    NPT
  • Maximum Flow Rate
    5.283 gpm
  • Type Design
    Automatically Operated
  • Wetted Materials
    PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)