Motion
PA3210-03
Air Operated Diaphragm Pump - 20 L/min Max, 3/8 in Inlet / Outlet, Stainless Steel Fluid Section, PTFE Diaphragm
Mi Item #01995731
MFR #PA3210-03
Price$751.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Diaphragm Pump - 20 L/min Max, 3/8 in Inlet / Outlet, Stainless Steel Fluid Section, PTFE Diaphragm
Mi Item #01995731
MFR #PA3210-03

Mfr description
PA3210-03 PROCESS PUMP
  • Air pilot type process pump
  • Discharge rate 1 to 20? /min
  • Compact, large capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in
  • Weight
    1.7 kg

Details

  • Country of Origin
    JP
  • Diaphragm Material
    PTFE
  • Maximum Flow Rate
    20 L/min
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)