Motion
PA3220-03
Air Operated Diaphragm Pump - 5.283 gpm Max, 3/8 in Inlet / Outlet, Stainless Steel Fluid Section, Nitrile Diaphragm
MI ITEM #01995741
MFR #PA3220-03
Price$668.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Diaphragm Pump - 5.283 gpm Max, 3/8 in Inlet / Outlet, Stainless Steel Fluid Section, Nitrile Diaphragm
MI ITEM #01995741
MFR #PA3220-03

Mfr description
PA3220-03 PROCESS PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.72/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in
  • Weight
    2.2 kg

Details

  • Certification
    RoHS Compliant
  • Country of Origin
    JP
  • Diaphragm Material
    Nitrile
  • Inlet Outlet Port Type
    BSPT
  • Maximum Flow Rate
    5.283 gpm
  • Type Design
    Automatically Operated Double Acting
  • Wetted Materials
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)