Motion
NVV5FS2-01W-061-02T

SMC CORP OF AMERICA
NVV5FS2-01W-061-02T

NVV5FS2-01W-061-02T
MI ITEM #01995805
MFR #NVV5FS2-01W-061-02T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5FS2-01W-061-02T

NVV5FS2-01W-061-02T
MI ITEM #01995805
MFR #NVV5FS2-01W-061-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cylinder Port Size
    1/4 in
  • Exhaust Port Size
    1/4 in
  • Overall Height
    91 mm
  • Overall Length
    206 mm
  • Overall Width
    158 mm
  • Pressure Port Size
    1/4 in

Details

  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VFS2000
  • Manifold Port(s)
    1/4 NPTF
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    6
  • Operating Temperature Range
    -10 to +60 °C
  • Port Location
    Side
  • Proof Pressure
    +1.5 MPa
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    Lead Wire

Overview

Mfr description
NVV5FS2-01W-061-02T MFLD 6-STA SPLAS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought