Motion
NVV5FS2-10-081-02T

SMC CORP OF AMERICA
NVV5FS2-10-081-02T

MFLD, NVFS2*10 SERIES
MI ITEM #01995917
MFR #NVV5FS2-10-081-02T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5FS2-10-081-02T

MFLD, NVFS2*10 SERIES
MI ITEM #01995917
MFR #NVV5FS2-10-081-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVV5FS2-10-081-02T ASSY, MANIFOLD, 8

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    +14 to +140 °F
  • Maximum Operating Pressure
    +150 psi
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    86.5 mm
  • Overall Length
    280 mm
  • Mounting Type
    Direct
  • For Use With Series
    NVFS2000
  • Manifold Port(s)
    1/4 NPTF
  • Wiring Type
    Individual Connector, Terminal Block
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text