Motion
NVV5FS2-20-061-03T

SMC CORP OF AMERICA
NVV5FS2-20-061-03T

NVV5FS2-20-061-03T
Mi Item #01995949
MFR #NVV5FS2-20-061-03T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5FS2-20-061-03T

NVV5FS2-20-061-03T
Mi Item #01995949
MFR #NVV5FS2-20-061-03T

Mfr description
NVV5FS2-20-061-03T MFLD., NVFS2 20,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cylinder Port Size
    1/4 in, 1/8 in
  • Exhaust Port Size
    3/8 in
  • Overall Height
    70 mm
  • Overall Length
    168 mm
  • Overall Width
    192.5 mm
  • Pressure Port Size
    3/8 in

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    NVFS2000
  • Manifold Port(s)
    3/8 NPTF
  • Maximum Operating Pressure
    +150 psi
  • Mounting Type
    Direct
  • Number Of Stations  
    6
  • Operating Temperature Range
    +14 to +140 °F
  • Port Location
    Side
  • Valve Electric Connector Type
    Non Plug-In
  • Wiring Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)