Specifications
Dimensions
- Compatible Tube Outer Diameter10 diameter
Details
- Body MaterialSTANDARD TUBING, COPPER FREE / NICKEL PLATED
- ColorWhite Body, Light Gray Release Button
- Country of OriginJP
- Fitting ShapeMale Run Tee
- ManufacturerName (description attribute)SMC
- SealNone
- SeriesKQ2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)