Motion
PFW720-04-27
Pneumatic Flow Switch - 2 to 16 L/min Flow Rate, 1/2 BSPT, 30 V Max, 0 to +50 °C Temp Range, 3m Lead Wire, Circular Connection, NPN
Mi Item #01996141
MFR #PFW720-04-27
Price$631.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 2 to 16 L/min Flow Rate, 1/2 BSPT, 30 V Max, 0 to +50 °C Temp Range, 3m Lead Wire, Circular Connection, NPN
Mi Item #01996141
MFR #PFW720-04-27

Mfr description
PFW720-04-27 FLOW SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.45/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    54 mm
  • Overall Length
    106 mm
  • Overall Width
    67 mm
  • Port 1 Size/Type
    1/2 in PT
  • Port 2 Size/Type
    1/2 in PT
  • Port Size
    1/2 NPT
  • Weight
    570 g

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Electrical Connection
    3m Lead Wire, Circular
  • Flow Rate Range
    2 to 16 L/min
  • Maximum Load Voltage
    30 V
  • Mounting Type
    Bracket
  • Number Of Outputs
    2
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping
    1/2 BSPT
  • Piping Type
    Body Ported (Side)
  • Proof Pressure
    +1.5 MPa
  • Series
    PF2W
  • Signal Response Time
    1 s
  • Switch Action
    NPN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)