Motion
PPA100
MI ITEM #01996170
MFR #PPA100
List Price$163.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01996170
MFR #PPA100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.15/each for your price

Overview

Mfr description
PPA100 MANOMETER
  • Compact, battery powered meter for mobile pressure confirmation
  • Power supply: 2 AA (3V) batteries with low battery indicator
  • 7 pressure units: MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg
  • Accuracy: ±2% of F.S.
  • Repeatability: ±1% of F.S.
  • Piping options: One touch fitting for ø4mm or ø6mm tubing

Specifications

  • Country of Origin
    JP
  • Series
    PPA
  • Weight
    0.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text