Motion
PS1000-R07L
PS1000, Compact Electronic Pressure Switch with Fitting Plug, LED Indicator
Mi Item #01996186
MFR #PS1000-R07L
Price$67.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PS1000, Compact Electronic Pressure Switch with Fitting Plug, LED Indicator
Mi Item #01996186
MFR #PS1000-R07L

Mfr description
PS1000-R07L PRESSURE SENSOR
  • Compact pressure switch with manual rotary adjustment of a digital output signal
  • Positive pressure range: -0.1 to 0.45 MPa
  • Power supply requirement: 12 to 24 VDC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.87/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    30 mm
  • Overall Length
    30 mm
  • Overall Width
    13 mm
  • Port 1 Size/Type
    1/4 in
  • Port Size
    NPT 1/4
  • Weight
    0.15 lbs

Details

  • Country of Origin
    JP
  • Electrical Connection
    Free Cable Ends
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Hysteresis
    4 %
  • Maximum Load Voltage
    24 V dc
  • Operating Pressure Range
    Maximum of +145 psi
  • Operating Temperature Range
    +32 to +140 °F
  • Piping Type
    Body Ported
  • Series
    PS
  • Standards Met
    CE
  • Switch Action
    NPN, PNP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)