Motion
PS1100-R07L
PS1100-R07L
MI ITEM #01996204
MFR #PS1100-R07L
Price$67.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PS1100-R07L
MI ITEM #01996204
MFR #PS1100-R07L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.87/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    30 mm
  • Overall Length
    30 mm
  • Overall Width
    13 mm
  • Port 1 Size/Type
    1/4 in
  • Weight
    0.16 lbs

Details

  • Country of Origin
    JP
  • Electrical Connection
    Free Cable Ends
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Hysteresis
    4 %
  • Maximum Load Voltage
    24 V dc
  • Operating Pressure Range
    Maximum of +145 psi
  • Operating Temperature Range
    +32 to +140 °F
  • Piping Type
    Body Ported
  • Series
    PS
  • Standards Met
    CE
  • Switch Action
    NPN, PNP

Overview

Mfr description
PS1100-R07L PRESSURE SENSOR
  • Compact vacuum switch with manual rotary adjustment of a digital output signal
  • Set range: -0.1 to 0.4 MPa (PS1100) or -100 to 0 kPa (PS1200)
  • Power supply requirement: 12 to 24 VDC
  • Repeatability: ±1% of F.S.
  • Piping options: ø6mm or ø1/4" plug for fittings
  • Molded 3 meter, 2-wire cable compatible with NPN and PNP wiring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought