Motion
RB0805
Pneumatic Shock Absorber - RB Series, 5 mm Stroke, Non-Adjustable Type
Mi Item #01996305
MFR #RB0805
Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Shock Absorber - RB Series, 5 mm Stroke, Non-Adjustable Type
Mi Item #01996305
MFR #RB0805

Mfr description
RB0805 SHOCK ABSORBER (PT)
  • Shock absorber type: basic or with cap
  • Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
  • Option: stopper nut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.48/each

Specifications

Dimensions

  • Compressed Spring Force
    0.86 lbs
  • Extended Spring Force
    0.44 lbs
  • Overall Length
    45.8 mm
  • Overall Width
    8 mm
  • Stroke
    5 mm
  • Weight
    15 g

Details

  • Ambient Temperature Range
    -10 to 80 °C
  • Collision Velocity Range
    0.05 to 5 m/s
  • Max Energy Absorption Frequency
    80 cycle/min
  • Max Energy Absorption Per Cycle
    0.98 J
  • Series
    RB
  • Shock Absorber Type
    Non-Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)